Entry Door Knobs Oil Rubbed Bronze by Lifetime Brass
Mfr # 5205.102X003.ENTR
Zoro # G1389383
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5205.102X003.ENTR
Zoro #
G1389383
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Item
Entry Door Knobs Oil Rubbed Bronze by Li
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Function
Entry
Color
Oil Rubbed Bronze by Lifetime Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Item Entry Door Knobs Oil Rubbed Bronze by Li
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.