Zoro Homepage

Entry Door Levers Antique Brass

  • Mfr # 5245.050.RENT

  • Zoro # G1391334


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Backset
2-3/8" Backset
Features
Right Hand
Series
Estate
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5245.050.RENT
Zoro #
G1391334
UPC #
-
Country of Origin
China

Dimensions

Height
3.4
Length
9.7
Width
5.6

Details

Keyway Type
C Keyway
Item
Entry Door Levers Antique Brass
Backset
2-3/8" Backset
Features
Right Hand
Series
Estate
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Finish
Antique Brass
Material
Brass
Weight
3.2
Color
Antique Brass
Function
Entry
Strike
Full Lip Strike

Description

Item Entry Door Levers Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.