
Entry Door Levers Antique Brass
Mfr # 5255.050.LENT
Zoro # G1391352
product price: $343.20
/ea
Free Shipping & Returns
Key Features
Style
Wave
Keyway Type
C Keyway
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5255.050.LENT
Zoro #
G1391352
UPC #
00723079287690
Country of Origin
China
Dimensions
Length
7
Height
4
Width
6.9
Details
Style
Wave
Keyway Type
C Keyway
Item
Entry Door Levers Antique Brass
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Finish
Antique Brass
Features
Left Hand
Number of Pins
5 Pin Cylinder
Color
Antique Brass
Material
Brass
Weight
3.15
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.