
Entry Door Levers Antique Brass
Mfr # 5258.050.LENT
Zoro # G1391431
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5258.050.LENT
Zoro #
G1391431
UPC #
-
Country of Origin
China
Dimensions
Height
3.937
Length
7.0079
Width
6.9291
Details
Backset
2-3/8" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Entry Door Levers Antique Brass
Strike Type
Full Lip Strike
Material
Brass
Weight
2.8
Color
Antique Brass
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.