Shop BALDWIN
See all product information
Create Account
Entry Door Levers Antique Brass
- Mfr # 5258.050.RENT
- Zoro # G1391440
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Style
Wave
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Features
Right Hand
Series
Estate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5258.050.RENT
- Zoro #
- G1391440
- UPC #
- -
- Country of Origin
- China
- Style
- Wave
- Keyway Type
- C Keyway
- Item
- Entry Door Levers Antique Brass
- Number of Pins
- 5 Pin Cylinder
- Features
- Right Hand
- Series
- Estate
- Strike Type
- Full Lip Strike
- Finish
- Antique Brass
- Backset
- 2-3/8" Backset
- Weight
- 2.8
- Material
- Brass
- Color
- Antique Brass
- Strike
- Full Lip Strike
- Function
- Entry
Dimensions
- Length
- 0
- Width
- 0
- Height
- 0
Description
Item Entry Door Levers Antique Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.