Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Door Levers Bright Chrome

  • Mfr # 5245.260.LENT

  • Zoro # G1391964


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Series
Estate
Strike Type
Full Lip Strike
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5245.260.LENT
Zoro #
G1391964
UPC #
-
Country of Origin
China

Dimensions

Width
6.9
Length
6.9
Height
4

Details

Keyway Type
C Keyway
Item
Entry Door Levers Bright Chrome
Series
Estate
Strike Type
Full Lip Strike
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
Color
Bright Chrome
Material
Brass
Weight
3.2
Strike
Full Lip Strike
Function
Entry

Description

Item Entry Door Levers Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.