
Entry Door Levers Bright Chrome
Mfr # 5255.260.LENT
Zoro # G1392113
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Style
Wave
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Finish
Bright Chrome
Features
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5255.260.LENT
Zoro #
G1392113
UPC #
00723079287751
Country of Origin
China
Dimensions
Length
7
Width
6.8
Height
3.9
Details
Style
Wave
Keyway Type
C Keyway
Item
Entry Door Levers Bright Chrome
Number of Pins
5 Pin Cylinder
Finish
Bright Chrome
Features
Left Hand
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Weight
2.8
Material
Brass
Color
Bright Chrome
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.