
Entry Door Levers Distressed Antique Nickel (Discontinued)
- Mfr # 5258.452.LENT
- Zoro # G1392551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5258.452.LENT
Zoro #
G1392551
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Backset
2-3/8" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Style
Wave
Finish
Distressed Antique Nickel
Item
Entry Door Levers Distressed Antique Nic
Strike Type
Full Lip Strike
Weight
2.8
Color
Distressed Antique Nickel
Material
Brass
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Distressed Antique Nic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.