
Entry Door Levers Distressed Oil Rubbed Bronze
Mfr # 5237.402.ENTR
Zoro # G1392585
product price: $343.20
/ea
Free Shipping & Returns
Key Features
Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Style
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5237.402.ENTR
Zoro #
G1392585
UPC #
-
Country of Origin
China
Dimensions
Length
7
Height
4.2
Width
6.9
Details
Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Item
Entry Door Levers Distressed Oil Rubbed
Style
Knob
Number of Pins
5 Pin Cylinder
Finish
Distressed Oil Rubbed Bronze
Strike Type
Full Lip Strike
Color
Distressed Oil Rubbed Bronze
Weight
3.7
Strike
Full Lip Strike
Function
Entry
Description
Item Entry Door Levers Distressed Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.