
Entry Door Levers Distressed Oil Rubbed Bronze
Mfr # 5237.402.LENT
Zoro # G1392542
product price: $343.20
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Backset
2-3/8" Backset
Features
Left Hand
Finish
Distressed Oil Rubbed Bronze
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5237.402.LENT
Zoro #
G1392542
UPC #
-
Country of Origin
China
Dimensions
Length
7.4
Width
7.2
Height
4.5
Details
Keyway Type
C Keyway
Item
Entry Door Levers Distressed Oil Rubbed
Backset
2-3/8" Backset
Features
Left Hand
Finish
Distressed Oil Rubbed Bronze
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Series
Estate
Material
Brass
Weight
2.6
Color
Distressed Oil Rubbed Bronze
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Distressed Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.