
Entry Door Levers Distressed Oil Rubbed Bronze
Mfr # 5245.402.RENT
Zoro # G1392603
product price: $343.20
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5245.402.RENT
Zoro #
G1392603
UPC #
-
Country of Origin
China
Dimensions
Width
6.9
Height
3.9
Length
7
Details
Keyway Type
C Keyway
Item
Entry Door Levers Distressed Oil Rubbed
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Series
Estate
Weight
3.15
Material
Brass
Color
Distressed Oil Rubbed Bronze
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Distressed Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.