Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Door Levers Distressed Oil Rubbed Bronze

  • Mfr # 5259.402.LENT

  • Zoro # G1392789


product price: $343.20
/ea
Free Shipping & Returns

Key Features

Style
Wave
Keyway Type
C Keyway
Features
Left Hand
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5259.402.LENT
Zoro #
G1392789
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Style
Wave
Keyway Type
C Keyway
Item
Entry Door Levers Distressed Oil Rubbed
Features
Left Hand
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Finish
Distressed Oil Rubbed Bronze
Material
Brass
Weight
2.8
Color
Distressed Oil Rubbed Bronze
Strike
Full Lip Strike
Function
Entry

Description

Item Entry Door Levers Distressed Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.