Zoro Homepage

Entry Door Levers Lifetime Brass

  • Mfr # 5245.003.LENT

  • Zoro # G1392999


product price: $343.20
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5245.003.LENT
Zoro #
G1392999
UPC #
00723079141053
Country of Origin
China

Dimensions

Length
7
Width
6.9
Height
3.8

Details

Backset
2-3/8" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Entry Door Levers Lifetime Brass
Strike Type
Full Lip Strike
Material
Brass
Color
Lifetime Brass
Weight
3.3
Function
Entry
Strike
Full Lip Strike

Description

Item Entry Door Levers Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.