Zoro Homepage

Entry Door Levers Lifetime Brass

  • Mfr # 5245.003.RENT

  • Zoro # G1392962


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Series
Estate
Finish
Brass
Features
Right Hand
Strike Type
Full Lip Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5245.003.RENT
Zoro #
G1392962
UPC #
-
Country of Origin
China

Dimensions

Height
4
Length
7
Width
7

Details

Keyway Type
C Keyway
Item
Entry Door Levers Lifetime Brass
Series
Estate
Finish
Brass
Features
Right Hand
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Weight
3.3
Color
Lifetime Brass
Material
Brass
Function
Entry
Strike
Full Lip Strike

Description

Item Entry Door Levers Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.