
Entry Door Levers Lifetime Brass
Mfr # 5248.003.RENT
Zoro # G1393461
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Features
Right Hand
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5248.003.RENT
Zoro #
G1393461
UPC #
-
Country of Origin
China
Dimensions
Height
4
Length
6.9
Width
6.8
Details
Keyway Type
C Keyway
Item
Entry Door Levers Lifetime Brass
Features
Right Hand
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Finish
Brass
Series
Estate
Color
Lifetime Brass
Material
Brass
Weight
3.3
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.