
Entry Door Levers Lifetime Brass
Mfr # 5255.003.RENT
Zoro # G1393382
product price: $343.20
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5255.003.RENT
Zoro #
G1393382
UPC #
00723079141244
Country of Origin
China
Dimensions
Width
6.9
Height
3.7
Length
7
Details
Keyway Type
C Keyway
Item
Entry Door Levers Lifetime Brass
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Series
Estate
Color
Lifetime Brass
Weight
3.1
Strike
Full Lip Strike
Function
Entry
Description
Item Entry Door Levers Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.