
Entry Door Levers Lifetime Bright Nickel
Mfr # 5258.055.LENT
Zoro # G1393540
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5258.055.LENT
Zoro #
G1393540
UPC #
-
Country of Origin
China
Dimensions
Height
3.9
Width
7
Length
7.1
Details
Backset
2-3/8" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Entry Door Levers Lifetime Bright Nickel
Strike Type
Full Lip Strike
Color
Lifetime Bright Nickel
Weight
3.4
Material
Brass
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Lifetime Bright Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.