Entry Door Levers Lifetime Satin Brass
Mfr # 5255.044.LENT
Zoro # G1393845
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5255.044.LENT
Zoro #
G1393845
UPC #
-
Country of Origin
China
Dimensions
Height
3.9
Length
6.8
Width
6.9
Details
Keyway Type
C Keyway
Item
Entry Door Levers Lifetime Satin Brass
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Series
Estate
Color
Lifetime Satin Brass
Strike
Full Lip Strike
Function
Entry
Material
Brass
Description
Item Entry Door Levers Lifetime Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.