
Entry Door Levers Lifetime Satin Nickel
Mfr # 5237.056.LENT
Zoro # G1393985
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Series
Estate
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5237.056.LENT
Zoro #
G1393985
UPC #
-
Country of Origin
China
Dimensions
Height
3.6
Length
4.5
Width
3.8
Details
Keyway Type
C Keyway
Item
Entry Door Levers Lifetime Satin Nickel
Series
Estate
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Finish
Satin Nickel
Features
Left Hand
Material
Brass
Color
Lifetime Satin Nickel
Weight
3.5
Strike
Full Lip Strike
Function
Entry
Description
Item Entry Door Levers Lifetime Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.