
Entry Door Levers Lifetime Satin Nickel
Mfr # 5239.056.RENT
Zoro # G1393915
product price: $343.20
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Finish
Satin Nickel
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5239.056.RENT
Zoro #
G1393915
UPC #
-
Country of Origin
China
Dimensions
Length
7.0079
Width
6.9291
Height
4.0157
Details
Keyway Type
C Keyway
Item
Entry Door Levers Lifetime Satin Nickel
Finish
Satin Nickel
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Series
Estate
Features
Right Hand
Backset
2-3/8" Backset
Weight
3.5
Material
Brass
Color
Lifetime Satin Nickel
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Lifetime Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.