
Entry Door Levers Lifetime Satin Nickel
Mfr # 5246.056.LENT
Zoro # G1394030
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Finish
Satin Nickel
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5246.056.LENT
Zoro #
G1394030
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Keyway Type
C Keyway
Item
Entry Door Levers Lifetime Satin Nickel
Finish
Satin Nickel
Backset
2-3/8" Backset
Series
Estate
Strike Type
Full Lip Strike
Features
Left Hand
Number of Pins
5 Pin Cylinder
Material
Brass
Color
Lifetime Satin Nickel
Weight
3.5
Strike
Full Lip Strike
Function
Entry
Description
Item Entry Door Levers Lifetime Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.