Entry Door Levers Lifetime Satin Nickel
- Mfr # 5255.056.LENT
- Zoro # G1394049
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Style
Wave
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Finish
Satin Nickel
Strike Type
Full Lip Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5255.056.LENT
- Zoro #
- G1394049
- UPC #
- 00829846292260
- Country of Origin
- China
- Style
- Wave
- Keyway Type
- C Keyway
- Item
- Entry Door Levers Lifetime Satin Nickel
- Number of Pins
- 5 Pin Cylinder
- Finish
- Satin Nickel
- Strike Type
- Full Lip Strike
- Features
- Left Hand
- Series
- Estate
- Backset
- 2-3/8" Backset
- Weight
- 2.8
- Color
- Lifetime Satin Nickel
- Material
- Brass
- Strike
- Full Lip Strike
- Function
- Entry
Dimensions
- Height
- 3.9
- Length
- 6.9
- Width
- 6.8
Description
Item Entry Door Levers Lifetime Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.