Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Door Levers Lifetime Satin Nickel

  • Mfr # 5258.056.LENT

  • Zoro # G1394195


product price: $343.20
/ea
Free Shipping & Returns

Key Features

Style
Wave
Keyway Type
C Keyway
Finish
Satin Nickel
Features
Left Hand
Backset
2-3/8" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5258.056.LENT
Zoro #
G1394195
UPC #
00829846273054
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Style
Wave
Keyway Type
C Keyway
Item
Entry Door Levers Lifetime Satin Nickel
Finish
Satin Nickel
Features
Left Hand
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip Strike
Weight
2.8
Color
Lifetime Satin Nickel
Material
Brass
Strike
Full Lip Strike
Function
Entry

Description

Item Entry Door Levers Lifetime Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.