Zoro Homepage

Entry Door Levers Oil Rubbed Bronze

  • Mfr # 5237.102.ENTR

  • Zoro # G1394134


product price: $343.20
/ea
Free Shipping & Returns

Key Features

Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5237.102.ENTR
Zoro #
G1394134
UPC #
00829846197176
Country of Origin
China

Dimensions

Width
6.3
Height
3.3
Length
6.5

Details

Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Item
Entry Door Levers Oil Rubbed Bronze
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Weight
3.6
Color
Oil Rubbed Bronze
Strike
Full Lip Strike
Function
Entry

Description

Item Entry Door Levers Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.