
Entry Door Levers Oil Rubbed Bronze
Mfr # 5245.102.RENT
Zoro # G1394259
product price: $343.20
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5245.102.RENT
Zoro #
G1394259
UPC #
-
Country of Origin
China
Dimensions
Width
6.9
Length
6.9
Height
4.1
Details
Keyway Type
C Keyway
Item
Entry Door Levers Oil Rubbed Bronze
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Finish
Oil Rubbed Bronze
Number of Pins
5 Pin Cylinder
Features
Right Hand
Weight
2.2
Material
Brass
Color
Oil Rubbed Bronze
Strike
Full Lip Strike
Function
Entry
Description
Item Entry Door Levers Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.