Zoro Homepage

Entry Door Levers Oil Rubbed Bronze

  • Mfr # 5248.102.LENT

  • Zoro # G1394380


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Features
Left Hand
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5248.102.LENT
Zoro #
G1394380
UPC #
00723079287294
Country of Origin
China

Dimensions

Width
6.8
Length
6.9
Height
4

Details

Keyway Type
C Keyway
Item
Entry Door Levers Oil Rubbed Bronze
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Features
Left Hand
Number of Pins
5 Pin Cylinder
Finish
Oil Rubbed Bronze
Series
Estate
Weight
2.2046
Material
Brass
Color
Oil Rubbed Bronze
Strike
Full Lip Strike
Function
Entry

Description

Item Entry Door Levers Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.