Zoro Homepage

Entry Door Levers Oil Rubbed Bronze

  • Mfr # 5255.102.LENT

  • Zoro # G1394371


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5255.102.LENT
Zoro #
G1394371
UPC #
00723079141299
Country of Origin
China

Dimensions

Length
7
Width
7.2
Height
4

Details

Keyway Type
C Keyway
Item
Entry Door Levers Oil Rubbed Bronze
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Series
Estate
Weight
3.3
Color
Oil Rubbed Bronze
Material
Brass
Strike
Full Lip Strike
Function
Entry

Description

Item Entry Door Levers Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.