
Entry Door Levers Oil Rubbed Bronze
Mfr # 5258.102.RENT
Zoro # G1394539
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Style
Wave
Keyway Type
C Keyway
Strike Type
Full Lip Strike
Series
Estate
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5258.102.RENT
Zoro #
G1394539
UPC #
00723079287898
Country of Origin
China
Dimensions
Width
7
Height
3.8
Length
7.1
Details
Style
Wave
Keyway Type
C Keyway
Item
Entry Door Levers Oil Rubbed Bronze
Strike Type
Full Lip Strike
Series
Estate
Finish
Oil Rubbed Bronze
Features
Right Hand
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Color
Oil Rubbed Bronze
Material
Brass
Weight
3
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.