Zoro Homepage

Entry Door Levers Satin Black

  • Mfr # 5238.190.LENT

  • Zoro # G1394511


product price: $343.20
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Finish
Satin Black
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5238.190.LENT
Zoro #
G1394511
UPC #
-
Country of Origin
China

Dimensions

Width
3.25
Length
5
Height
0.3

Details

Keyway Type
C Keyway
Item
Entry Door Levers Satin Black
Finish
Satin Black
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Series
Estate
Features
Left Hand
Strike Type
Full Lip Strike
Material
Brass
Weight
3.5
Color
Satin Black
Function
Entry
Strike
Full Lip Strike

Description

Item Entry Door Levers Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.