
Entry Door Levers Satin Black
Mfr # 5255.190.LENT
Zoro # G1394773
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5255.190.LENT
Zoro #
G1394773
UPC #
-
Country of Origin
China
Dimensions
Length
7
Height
3.9
Width
7
Details
Backset
2-3/8" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Entry Door Levers Satin Black
Strike Type
Full Lip Strike
Color
Satin Black
Material
Brass
Weight
3.2
Function
Entry
Strike
Full Lip Strike
Visual Indicator Message
No Message
Description
Item Entry Door Levers Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.