Zoro Homepage

Entry Door Levers Satin Black

  • Mfr # 5258.190.LENT

  • Zoro # G1394749


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Strike Type
Full Lip Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5258.190.LENT
Zoro #
G1394749
UPC #
-
Country of Origin
China

Dimensions

Length
6.7
Height
3.4
Width
6.4

Details

Backset
2-3/8" Backset
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Estate
Item
Entry Door Levers Satin Black
Strike Type
Full Lip Strike
Color
Satin Black
Material
Brass
Weight
3
Function
Entry
Strike
Full Lip Strike

Description

Item Entry Door Levers Satin Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.