
Entry Door Levers Satin Black
Mfr # 5258.190.RENT
Zoro # G1394712
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Style
Wave
Keyway Type
C Keyway
Series
Estate
Number of Pins
5 Pin Cylinder
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5258.190.RENT
Zoro #
G1394712
UPC #
-
Country of Origin
China
Dimensions
Width
6.8504
Length
6.9291
Height
3.4646
Details
Style
Wave
Keyway Type
C Keyway
Item
Entry Door Levers Satin Black
Series
Estate
Number of Pins
5 Pin Cylinder
Features
Right Hand
Strike Type
Full Lip Strike
Finish
Satin Black
Backset
2-3/8" Backset
Material
Brass
Color
Satin Black
Weight
3.3
Strike
Full Lip Strike
Function
Entry
Description
Item Entry Door Levers Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.