Zoro Homepage

Entry Door Levers Satin Brass with Brown

  • Mfr # 5255.060.LENT

  • Zoro # G1394861


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Strike Type
Full Lip Strike
Backset
2-3/8" Backset
Series
Estate
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5255.060.LENT
Zoro #
G1394861
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Keyway Type
C Keyway
Item
Entry Door Levers Satin Brass with Brown
Strike Type
Full Lip Strike
Backset
2-3/8" Backset
Series
Estate
Number of Pins
5 Pin Cylinder
Strike
Full Lip Strike
Function
Entry
Material
Brass
Color
Satin Brass and Brown

Description

Item Entry Door Levers Satin Brass with Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.