Entry Door Levers Satin Brass with Brown
Mfr # 5255.060.RENT
Zoro # G1394922
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Style
Wave
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Features
Right Hand
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5255.060.RENT
Zoro #
G1394922
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Style
Wave
Keyway Type
C Keyway
Item
Entry Door Levers Satin Brass with Brown
Number of Pins
5 Pin Cylinder
Features
Right Hand
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Finish
Satin Brass and Brown
Color
Satin Brass and Brown
Strike
Full Lip Strike
Function
Entry
Material
Brass
Description
Item Entry Door Levers Satin Brass with Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.