Zoro Homepage

Entry Door Levers Unlacquered Brass

  • Mfr # 5245.031.RENT

  • Zoro # G1395595


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Series
Estate
Features
Right Hand
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5245.031.RENT
Zoro #
G1395595
UPC #
-
Country of Origin
China

Dimensions

Width
6.9
Height
3.8
Length
7.2

Details

Keyway Type
C Keyway
Item
Entry Door Levers Unlacquered Brass
Series
Estate
Features
Right Hand
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Finish
Unlacquered Brass
Weight
3.2
Material
Brass
Color
Unlacquered Brass
Function
Entry
Strike
Full Lip Strike

Description

Item Entry Door Levers Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.