Zoro Homepage

Entry Door Levers Unlacquered Brass

  • Mfr # 5248.031.LENT

  • Zoro # G1395665


product price: $343.20
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Series
Estate
Strike Type
Full Lip Strike
Features
Left Hand
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5248.031.LENT
Zoro #
G1395665
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Keyway Type
C Keyway
Item
Entry Door Levers Unlacquered Brass
Series
Estate
Strike Type
Full Lip Strike
Features
Left Hand
Number of Pins
5 Pin Cylinder
Finish
Unlacquered Brass
Backset
2-3/8" Backset
Weight
3.5
Color
Unlacquered Brass
Material
Brass
Strike
Full Lip Strike
Function
Entry

Description

Item Entry Door Levers Unlacquered Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.