
Entry Door Levers Unlacquered Brass
Mfr # 5248.031.RENT
Zoro # G1395631
product price: $343.20
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5248.031.RENT
Zoro #
G1395631
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Keyway Type
C Keyway
Item
Entry Door Levers Unlacquered Brass
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Features
Right Hand
Series
Estate
Finish
Unlacquered Brass
Weight
3.5
Material
Brass
Color
Unlacquered Brass
Strike
Full Lip Strike
Function
Entry
Description
Item Entry Door Levers Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.