
Entry Door Levers Unlacquered Brass
Mfr # 5255.031.LENT
Zoro # G1395640
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Style
Wave
Keyway Type
C Keyway
Features
Left Hand
Finish
Unlacquered Brass
Strike Type
Full Lip Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5255.031.LENT
Zoro #
G1395640
UPC #
00082984622218
Country of Origin
China
Dimensions
Width
6.9
Length
7
Height
3.9
Details
Style
Wave
Keyway Type
C Keyway
Item
Entry Door Levers Unlacquered Brass
Features
Left Hand
Finish
Unlacquered Brass
Strike Type
Full Lip Strike
Number of Pins
5 Pin Cylinder
Series
Estate
Backset
2-3/8" Backset
Weight
3
Color
Unlacquered Brass
Material
Brass
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Unlacquered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.