
Entry Door Levers Venetian Bronze
Mfr # 5239.112.ENTR
Zoro # G1395710
product price: $343.20
/ea
Free Shipping & Returns
Key Features
Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Finish
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5239.112.ENTR
Zoro #
G1395710
UPC #
-
Country of Origin
China
Dimensions
Length
7
Width
7
Height
4
Details
Material
Brass
Keyway Type
C Keyway
Series
Estate
Backset
2-3/8" Backset
Item
Entry Door Levers Venetian Bronze
Finish
Venetian Bronze
Style
Knob
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Weight
3.5
Color
Venetian Bronze
Function
Entry
Strike
Full Lip Strike
Description
Item Entry Door Levers Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.