Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry Door Levers Venetian Bronze

  • Mfr # 5255.112.RENT

  • Zoro # G1395954


product price: $343.20
/ea
Free Shipping & Returns

Key Features

Style
Wave
Keyway Type
C Keyway
Series
Estate
Finish
Venetian Bronze
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5255.112.RENT
Zoro #
G1395954
UPC #
00723079917467
Country of Origin
China

Dimensions

Length
7
Height
3.8
Width
6.9

Details

Style
Wave
Keyway Type
C Keyway
Item
Entry Door Levers Venetian Bronze
Series
Estate
Finish
Venetian Bronze
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Features
Right Hand
Color
Venetian Bronze
Weight
3
Material
Brass
Strike
Full Lip Strike
Function
Entry

Description

Item Entry Door Levers Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.