Zoro Homepage

Entry Door Levers Vintage Brass

  • Mfr # 5245.033.RENT

  • Zoro # G1396033


product price: $343.20
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Strike Type
Full Lip Strike
Finish
Vintage Brass
Features
Right Hand
Number of Pins
5 Pin Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5245.033.RENT
Zoro #
G1396033
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Keyway Type
C Keyway
Item
Entry Door Levers Vintage Brass
Strike Type
Full Lip Strike
Finish
Vintage Brass
Features
Right Hand
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Series
Estate
Material
Brass
Color
Vintage Brass
Weight
2.2
Function
Entry
Strike
Full Lip Strike

Description

Item Entry Door Levers Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.