Zoro Homepage

Entry Door Levers Vintage Brass

  • Mfr # 5255.033.LENT

  • Zoro # G1396155


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Style
Wave
Keyway Type
C Keyway
Strike Type
Full Lip Strike
Features
Left Hand
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5255.033.LENT
Zoro #
G1396155
UPC #
-
Country of Origin
China

Dimensions

Height
3.8
Length
7
Width
6.8

Details

Style
Wave
Keyway Type
C Keyway
Item
Entry Door Levers Vintage Brass
Strike Type
Full Lip Strike
Features
Left Hand
Series
Estate
Backset
2-3/8" Backset
Number of Pins
5 Pin Cylinder
Finish
Vintage Brass
Weight
1.5
Color
Vintage Brass
Material
Brass
Function
Entry
Strike
Full Lip Strike

Description

Item Entry Door Levers Vintage Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.