
Entry Door Levers Vintage Brass
Mfr # 5255.033.RENT
Zoro # G1396149
product price: $343.20
/ea
Free Shipping & Returns
Key Features
Style
Wave
Keyway Type
C Keyway
Strike Type
Full Lip Strike
Features
Right Hand
Finish
Vintage Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5255.033.RENT
Zoro #
G1396149
UPC #
-
Country of Origin
China
Dimensions
Length
7
Height
4.1
Width
6.9
Details
Style
Wave
Keyway Type
C Keyway
Item
Entry Door Levers Vintage Brass
Strike Type
Full Lip Strike
Features
Right Hand
Finish
Vintage Brass
Number of Pins
5 Pin Cylinder
Backset
2-3/8" Backset
Series
Estate
Weight
3.1
Material
Brass
Color
Vintage Brass
Strike
Full Lip Strike
Function
Entry
Description
Item Entry Door Levers Vintage Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.