Entry Egress Rosettes Lifetime Bright Nickel
Mfr # R048.055.EGRL
Zoro # G1396672
product price: $713.99
/ea
Free Shipping & Returns
Key Features
Length
19.8
Width
4.6
Color
Lifetime Bright Nickel
Material
Brass
Function
Entry Egress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R048.055.EGRL
Zoro #
G1396672
UPC #
-
Country of Origin
China
Dimensions
Length
19.8
Width
4.6
Details
Item
Entry Egress Rosettes Lifetime Bright Ni
Color
Lifetime Bright Nickel
Material
Brass
Function
Entry Egress
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Entry Egress Rosettes Lifetime Bright Ni
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.