Entry Handlesets Antique Brass
Mfr # 6020.050.R
Zoro # G1397530
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/4" Backset
Width
4.3
Height
1
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6020.050.R
Zoro #
G1397530
UPC #
-
Country of Origin
China
Dimensions
Width
4.3
Height
1
Length
8.2
Details
Item
Entry Handlesets Antique Brass
Series
Estate
Backset
2-3/4" Backset
Color
Antique Brass
Function
Entry
Material
Brass / Steel
Description
Item Entry Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.