Zoro Homepage

Entry Handlesets Antique Brass

  • Mfr # 6020.050.RLS

  • Zoro # G1397652


product price: $488.80
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2-3/4" Backset
Weight
3.8581
Color
Antique Brass
Length
8.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020.050.RLS
Zoro #
G1397652
UPC #
-
Country of Origin
China

Dimensions

Length
8.7
Height
1.6
Width
4.5

Details

Item
Entry Handlesets Antique Brass
Series
Estate
Backset
2-3/4" Backset
Weight
3.8581
Color
Antique Brass
Material
Brass / Steel
Function
Entry

Description

Item Entry Handlesets Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.