
Entry Handlesets Antique Brass
Mfr # 6301.050.LRLS
Zoro # G1397899
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Color
Antique Brass
Material
Brass / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6301.050.LRLS
Zoro #
G1397899
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Entry Handlesets Antique Brass
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Color
Antique Brass
Material
Brass / Steel
Weight
3
Function
Entry
Strike
ASA Strike
Description
Item Entry Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.