
Entry Handlesets Antique Brass
Mfr # 6802.050.R
Zoro # G1398851
product price: $488.80
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Height
1.6535
Strike
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6802.050.R
Zoro #
G1398851
UPC #
-
Country of Origin
China
Dimensions
Height
1.6535
Width
4.5669
Length
9.1339
Details
Item
Entry Handlesets Antique Brass
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Strike
ASA Strike
Function
Entry
Material
Brass / Steel
Color
Antique Brass
Description
Item Entry Handlesets Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.