Zoro Homepage

Entry Handlesets Antique Brass

  • Mfr # 6832.050.R

  • Zoro # G1399104


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Length
9.0551
Width
4.6457
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6832.050.R
Zoro #
G1399104
UPC #
-
Country of Origin
China

Dimensions

Length
9.0551
Width
4.6457
Height
1.811

Details

Item
Entry Handlesets Antique Brass
Series
Estate
Backset
2" Backset
Strike Type
ASA Strike
Strike
ASA Strike
Material
Brass / Steel
Color
Antique Brass
Function
Entry

Description

Item Entry Handlesets Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.