This item is Discontinued.

This item is Discontinued.
Entry Handlesets Antique Nickel (Discontinued)
Mfr #
6321.151.L
Zoro #
G1505312
UPC # 00723079235196
Country of Origin China
Category Keyed Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6321.151.L
Zoro #
G1505312
UPC #
00723079235196
Country of Origin
China
Dimensions
Height
1.1
Width
4.1
Length
8.4
Details
Item
Entry Handlesets,Antique Nickel
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Function
Entry
Material
Brass / Steel
Color
Antique Nickel
Strike
ASA Strike
Description
Entry Handlesets,Antique Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.